Shop All Pneumatic Parts
Dynabrade
Drop In Motor
Mfr # 52440
Zoro # G7384081
product price: $661.58
/ea
Free Shipping & Returns
$661.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dynabrade
- For Use With Mfr. Model Number 52450-55
- For Use With 52450-55
- Compatible with Manufacturer Part Number 52450-55
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52440
- Zoro # G7384081
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Drop In Motor |
Fits Brand | Dynabrade |
For Use With Mfr. Model Number | 52450-55 |
For Use With | 52450-55 |
Compatible with Manufacturer Part Number | 52450-55 |
Compatible with Brand | Dynabrade |
Product Type | Drop-In Motor |
Description
Drop In Motor, Series Not Applicable, Product Type Drop-In Motor, Compatible with Manufacturer Part Number 52450-55, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- DYNABRADE Needle Bearing (02033)
- DYNABRADE Vacuum, 1-1/4" Swivel Cuff (96004)
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/2"Non-Thrd (96414)
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- DYNABRADE Plug-In Housing (11102)
- DYNABRADE Wheel Guard (52149)
- 3M Output Spindle 3/8-24 Thread 55101, 1/pk (55101)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts