Shop All Pneumatic Parts
Dynabrade
Drop In Motor, 0.7 hp Motor Assembly
Mfr # 01136
Zoro # G7381482
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 13400, 13401, 51450, 51454, 53080
- Fits Brand Dynabrade
- For Use With 13400, 13401, 51450, 51454, 53080
- Compatible with Manufacturer Part Number 14360
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 01136
- Zoro # G7381482
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Drop In Motor |
For Use With Mfr. Model Number | 13400, 13401, 51450, 51454, 53080 |
Fits Brand | Dynabrade |
For Use With | 13400, 13401, 51450, 51454, 53080 |
Compatible with Manufacturer Part Number | 14360 |
Compatible with Brand | Dynabrade |
Product Type | Motor Assembly |
Description
Drop In Motor, Series Not Applicable, Product Type Motor Assembly, Compatible with Manufacturer Part Number 14360, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E20GV, Return Line, 25 micron, Outside-In (MF0064289)
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- SPEEDAIRE V-Belt (PN22N100G)
- DYNABRADE Cylinder (25235)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- DYNABRADE Bearing (54520)
- DYNABRADE Bearing Removal Tool, 96210 (96210)
- DYNABRADE Dynabelter Contact Arm Assembly (11682)
- DYNABRADE Wick (25264)
- DYNABRADE Tune Up Kit (96437)
- Dynabrade Pneumatic Parts