Shop All Machine Stands
Dynabrade
Downdraft.Sanding Table, 48" X 96"
Mfr # 64647
Zoro # G3526579
product price: $14,955.30
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,955.30
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64647
- Zoro # G3526579
- UPC # 616026646476
- Country of Origin United States
- Category Machine Stands
Details
Item | Downdraft.Sanding Table,48" X 96" |
Description
Downdraft.Sanding Table,48 In. X 96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- Dynabrade Machine Stands