Shop All Machine Stands
Dynabrade
Downdraft.Sanding Table, 33" X 41"
Mfr # 64493
Zoro # G3526247
product price: $5,886.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,886.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64493
- Zoro # G3526247
- UPC # 616026644939
- Country of Origin United States
- Category Machine Stands
Details
Item | Downdraft.Sanding Table,33" X 41" |
Description
Downdraft.Sanding Table,33 In. X 41 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- BOSCH 3-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1912)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- WOODWARD FAB Shrinker/Stretcher Stand, Steel (WFSS10STAND)
- Dynabrade Machine Stands