Shop All Machine Stands
Dynabrade
Downdraft Table, 48 x 96 In, (2)1-1/2 HP
Mfr # 64657
Zoro # G9873936
product price: $10,633.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,633.99
Free 30-Day Returns
Key Features
- Voltage 115 V
- HP (2)1-1/2
- Filter Rating 1 microns
- Vacuum Suction 7,000 cfm
- Table Size 48" x 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64657
- Zoro # G9873936
- UPC # 616026646575
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 48" x 96" |
Overall Depth | 96 in |
Overall Width | 48 in |
Overall Height | 37 in |
Filter Width | 16 in, 20 in |
Table Surface Length | 96 in |
Filter Length | 25 in |
Table Surface Width | 48 in |
Description
Downdraft Table, 1 1/2, Voltage 115 V, Filter Rating 1 microns, Vacuum Suction 7,000 cfm, Overall Height 37 in, Overall Depth 96 in, Overall Width 48 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (2604460122)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91106)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 24H (493760)
- Dynabrade Machine Stands