Shop All Machine Stands
Dynabrade
Downdraft Table, 36 x 72 In, 1 HP, 230V
Mfr # 64210
Zoro # G9873954
original price:
$5,851.99
5% off
new price: $5,530.50
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$5,530.50
Free 30-Day Returns
Key Features
- Voltage 230 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 36" x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64210
- Zoro # G9873954
- UPC # 616026642102
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 36" x 72" |
Overall Height | 36 in |
Overall Width | 36 in |
Overall Depth | 72 in |
Filter Length | 25 in |
Filter Width | 20 in |
Table Surface Length | 72 in |
Table Surface Width | 36 in |
Description
Downdraft Table, 1, Voltage 230 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 72 in, Overall Width 36 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W021181 18 Piece Ratcheting Screwdriver Set w/Extension Bar, Chrome 1 Set (W021181)
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot (56110)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- Dynabrade Machine Stands