Shop All Machine Stands
Dynabrade
Downdraft Table, 36 x 60 In, 1 HP, 115V
Mfr # 64699
Zoro # G9873981
product price: $5,228.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,228.99
Free 30-Day Returns
Key Features
- Voltage 115 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 36" x 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64699
- Zoro # G9873981
- UPC # 616026646995
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 36" x 60" |
Overall Width | 36 in |
Overall Height | 36 in |
Overall Depth | 60 in |
Filter Width | 20 in |
Filter Length | 25 in |
Table Surface Width | 33 in |
Table Surface Length | 60 in |
Description
Downdraft Table, 1, Voltage 115 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 60 in, Overall Width 36 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- BAILEIGH INDUSTRIAL Downdraft Table, 59 in. x 21 in., 110V (DDT-5921)
- Dynabrade Machine Stands