Shop All Machine Stands
Dynabrade
Downdraft Table, 33 x 60 In, 1 HP, 460V
Mfr # 63209
Zoro # G9874006
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,520.99
Free 30-Day Returns
Key Features
- Voltage 460 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 33" x 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 63209
- Zoro # G9874006
- UPC # 616026632097
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 33" x 60" |
Overall Width | 33 in |
Overall Depth | 60 in |
Overall Height | 36 in |
Filter Length | 25 in |
Filter Width | 20 in |
Table Surface Width | 33 in |
Table Surface Length | 60 in |
Description
Downdraft Table, 1, Voltage 460 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 60 in, Overall Width 33 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 9/32 (C23139)
- KO-KEN Stud Bolt Setter M10 X 1.5 49mm 1/2 Sq. Drive (14103M-10(1.5))
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- BAILEIGH INDUSTRIAL Downdraft Table, 59 in. x 21 in., 110V (DDT-5921)
- Dynabrade Machine Stands