Shop All Machine Stands
Dynabrade
Downdraft Table, 33 x 60 In, 1 HP, 230V
Mfr # 64206
Zoro # G9874015
product price: $5,401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,401.99
Free 30-Day Returns
Key Features
- Voltage 230 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 33" x 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64206
- Zoro # G9874015
- UPC # 094728259871
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 33" x 60" |
Overall Height | 36 in |
Overall Width | 33 in |
Overall Depth | 60 in |
Filter Length | 25 in |
Filter Width | 20 in |
Table Surface Width | 33 in |
Table Surface Length | 60 in |
Description
Downdraft Table, 1, Voltage 230 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 60 in, Overall Width 33 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 19/64 (44419)
- ZORO SELECT Wing Knob, 2.48" Diameter, Screw L 0.83" (M-65054)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- DAYTON Stand, Bench Brake, 31 In (13W874)
- Dynabrade Machine Stands