Shop All Machine Stands
Dynabrade
Downdraft Table, 33 x 41 In, 1 HP, 460V
Mfr # 63208
Zoro # G9874042
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,372.99
Free 30-Day Returns
Key Features
- Voltage 460 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 33" x 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 63208
- Zoro # G9874042
- UPC # 616026632080
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 33" x 41" |
Overall Height | 36 in |
Overall Depth | 41 in |
Overall Width | 33 in |
Table Surface Width | 33 in |
Filter Width | 20 in |
Table Surface Length | 41 in |
Filter Length | 25 in |
Description
Downdraft Table, 1, Voltage 460 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 41 in, Overall Width 33 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- WERA Precision Screwdriver Set, Hex, Metric, 7 pcs (05345273001)
- IRWIN Irwin Vise-Grip 586-213H Vise Grip Home & Hobby (586-213H)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- Dynabrade Machine Stands