Shop All Machine Stands
Dynabrade
Downdraft Table, 33 x 41 In, 1 HP, 230V
Mfr # 64205
Zoro # G9874051
product price: $5,530.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,530.99
Free 30-Day Returns
Key Features
- Voltage 230 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 33" x 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64205
- Zoro # G9874051
- UPC # 094725820647
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 33" x 41" |
Overall Width | 33 in |
Overall Height | 36 in |
Overall Depth | 41 in |
Filter Width | 20 in |
Filter Length | 25 in |
Table Surface Width | 33 in |
Table Surface Length | 41 in |
Description
Downdraft Table, 1, Voltage 230 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 41 in, Overall Width 33 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52118)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- VEGA INDUSTRIES Torx 25 Power Bit x 2-3/4 (170T25A)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft.Sanding Table, 48" X 96" (64647)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 48W x 24D x 36H (493766)
- Dynabrade Machine Stands