Shop All Machine Stands
Dynabrade
Downdraft Table, 33 x 41 In, 1 HP, 115V
Mfr # 64201
Zoro # G9874033
product price: $5,089.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,089.99
Free 30-Day Returns
Key Features
- Voltage 115 V
- HP 1
- Filter Rating 1 microns
- Vacuum Suction 3,000 cfm
- Table Size 33" x 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 64201
- Zoro # G9874033
- UPC # 616026642010
- Country of Origin United States
- Category Machine Stands
Dimensions
Table Size | 33" x 41" |
Overall Width | 33 in |
Overall Height | 36 in |
Overall Depth | 41 in |
Table Surface Length | 41 in |
Table Surface Width | 33 in |
Filter Width | 20 in |
Filter Length | 25 in |
Description
Downdraft Table, 1, Voltage 115 V, Filter Rating 1 microns, Vacuum Suction 3,000 cfm, Overall Height 36 in, Overall Depth 41 in, Overall Width 33 in, Application Eliminates Airborne Dust and Contaminants While Sanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (40470)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YR87)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- BON TOOL Bon 14-585 Cove Base Groover (14-585)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230V (64210)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- DYNABRADE Downdraft.Sanding Table, 48" X96" (64652)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- Dynabrade Machine Stands