Shop All Cut-Off Wheels
Dynabrade
Dmnd Mntd Cut-Off Wheel, 3"dia., S/S
Mfr # 93907
Zoro # G3505929
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 40
- Abrasive Material Diamond
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Side Spoked
- Arbor Hole Size 3/8" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93907
- Zoro # G3505929
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" Shank |
Diameter | 3" |
Details
Abrasive Grit | 40 |
Abrasive Material | Diamond |
Abrasive Wheel Type | Side Spoked |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843611)
- REX CUT Sigma Green Grinding Wheel, 4 x 3/8-24", 36 Grit (730014)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown (78072722560)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G C/R (93917)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G S/S (93650)
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- DYNABRADE T27D/CWheel, 3"dia.X3/8", AO (79428)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- Dynabrade Cut-Off Wheels