Shop All Cut-Off Wheels
Dynabrade
Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G G/S
Mfr # 93662
Zoro # G3691690
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 40
- Abrasive Material Diamond
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Gulleted/Slotted
- Arbor Hole Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93662
- Zoro # G3691690
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 3/4" |
Diameter | 5" |
Details
Abrasive Grit | 40 |
Abrasive Material | Diamond |
Abrasive Wheel Type | Gulleted/Slotted |
Item | Dmnd Cut-Off Wheel,5"dia.x3/4"40/50G G/S |
Description
Dmnd Cut-Off Wheel,5 In.dia.x3/4 In.40/50G G/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P100 G (66261183807)
- OSBORN End Brush, Crimped Wire, 0009910400 (0009910400)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- DIABLO Sanding Sheet, 80-Grit (Coarse) , PK20 (DCS911080S20G)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G S/S (93650)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., S/S (93907)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- Dynabrade Cut-Off Wheels