Shop All Cut-Off Wheels
Dynabrade
Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S
Mfr # 93658
Zoro # G3691569
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 40
- Abrasive Material Diamond
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Gulleted/Slotted
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93658
- Zoro # G3691569
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3" |
Details
Abrasive Grit | 40 |
Abrasive Material | Diamond |
Abrasive Wheel Type | Gulleted/Slotted |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010309628)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- PFERD Unitized Disc, 6Sf, Mh, 4-1/2" x 7/8", Type 27, 4-1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size (48474)
- DYNABRADE T27D/CWheel, 3"dia.X3/8", AO (79428)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G C/R (93917)
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., S/S (93907)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G G/S (93662)
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- Dynabrade Cut-Off Wheels