Shop All Adhesive Discs
Dynabrade
Disc, Triangularx80G, AO, Vac, PSA
Mfr # 93639
Zoro # G0813917
product price: $1.02
/ea
Sold in multiples of 7 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93639
- Zoro # G0813917
- Country of Origin United States
- Category Adhesive Discs
Details
Item | Triangular Detail Sheet, 2-7/8" x 3-1/8" |
Vacuum Hole Design | 6 Hole |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,Triangularx80G,AO,Vac,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wheel, Narrow Face, Mounting Type: Arbor Hole (0009900900)
- TIDE TIDE PODS SPNG MDW 16CT (85993)
- AJAX TOOL WORKS RETAINER QUICK CHANGE (AJA3300-9)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- Dynabrade Adhesive Discs