Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, Triangular, Non-Vac, AO, 600G
Mfr # 93938
Zoro # G0815877
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 600
- Abrasive Type Coated, Triangular Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93938
- Zoro # G0815877
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 600 |
Abrasive Type | Coated, Triangular Sheet |
Item | Disc,Triangular,Non-Vac,AO,600G |
Description
Disc,Triangular,Non-Vac,AO,600G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- MARCO #7 Blaze Wide Entry Nozzle - 7/16" (10SN750UN)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63399)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- DYNABRADE Disc, 11.25"dia., 150G, AO, GldH/F (91307)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7000046248)
- Dynabrade Hook & Loop Sanding Discs