Shop All Adhesive Discs
Dynabrade
Disc, Triangular, Non-Vac, AO, 320G
Mfr # 93988
Zoro # G0815859
product price: $1.02
/ea
Sold in multiples of 7 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut Dynafine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93988
- Zoro # G0815859
- Country of Origin United States
- Category Adhesive Discs
Details
Item | Triangular Detail Sheet, 2-7/8" x 3-1/8" |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut Dynafine |
Abrasive Type | Coated |
Abrasive Grit | 320 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,Triangular,Non-Vac,AO,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Backup Pad, 5x5/8-11, Int thread, 1/4 Foam (49534)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072720865)
- MIRKA Iridium 3" Grip 20H 150 (24-3MH-150)
- ADFORS Sanding Screen Sheets, 100 Grit (FDW6641-U)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- 3M Sanding Disc, Fine, 100, PK50 (60440201840)
- Dynabrade Adhesive Discs