Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, Triangular, Non-Vac, AO, 320G
Mfr # 93928
Zoro # G0815755
product price: $1.08
/ea
Sold in multiples of 7 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 320
- Abrasive Type Coated, Triangular Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 93928
- Zoro # G0815755
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated, Triangular Sheet |
Item | Disc,Triangular,Non-Vac,AO,320G |
Description
Disc,Triangular,Non-Vac,AO,320G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- NORTON CO Wheel Grinding 8In Fine (88280)
- DYNABRADE Disc, 5"dia., 80G, Vacuum0 (79360)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66623334955)
- Dynabrade Hook & Loop Sanding Discs