Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, Triangular, Non-Vac, AO, 220G
Mfr # 93927
Zoro # G0815685
Sold in multiples of 7 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 220
- Abrasive Type Coated, Triangular Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93927
- Zoro # G0815685
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated, Triangular Sheet |
Item | Disc,Triangular,Non-Vac,AO,220G |
Description
Disc,Triangular,Non-Vac,AO,220G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020546)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC (66254487418)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- Dynabrade Hook & Loop Sanding Discs