Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, Teardropx80G, AO, Vac, H/F
Mfr # 93678
Zoro # G0814215
Sold in multiples of 7 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated, Vacuum Teardrop Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93678
- Zoro # G0814215
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated, Vacuum Teardrop Sheet |
Item | Disc,Teardropx80G,AO,Vac,H/F |
Description
Disc,Teardropx80G,AO,Vac,H/F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- DYNABRADE Disc, 5"dia., 80G, Vacuum0 (79360)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- Dynabrade Hook & Loop Sanding Discs