Shop All Adhesive Discs
Dynabrade
Disc, TearDrop, Non-Vac, AO, 80G
Mfr # 93993
Zoro # G0815929
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut Dynafine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 93993
- Zoro # G0815929
- Country of Origin United States
- Category Adhesive Discs
Details
Item | Teardrop Detail Sheet, 3-3/4" x 2-7/8" |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut Dynafine |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,Tear Drop,Non-Vac,AO,80G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1" ID Brass Abrasive Blast Hose Coupling (10QBR2)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- 3M Sanding Sponge, 3 5/16 in W, 9 in L (910XLA-12-CC)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- Dynabrade Adhesive Discs