Shop All Back Up Pads
Dynabrade
Disc Pad, 2-3/4" X 8"
Mfr # 57471
Zoro # G3525197
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57471
- Zoro # G3525197
- UPC # 616026574717
- Country of Origin United States
- Category Back Up Pads
Details
Item | Disc Pad,2-3/4" X 8" |
Description
Disc Pad,2-3/4 In. X 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Lampshield, 1/16" Thickness, 12" x 25.5" (411422)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099302)
- CLESCO SD-012016-04QL Quick Lock Sanding Drum with Shank (SD-012016-04QL)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1D, TS, TurnOnOff (63642543185)
- DYNABRADE 6" (152 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54328)
- DYNABRADE Vacuum, Disc Pad, 5" dia. (56176)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56185)
- DYNABRADE ERASER DISC RED-TRED ASSEMBLY (DB92295)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 6" dia. (53993)
- DYNABRADE PAD NON-VAC URETHANE 6PSA SANDNG (DB56107)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (60980108231)
- Dynabrade Back Up Pads