Shop All Back Up Pads
Dynabrade
Disc Backup Pad, Adhesive/PSA, 5 Hole, 5dia
Mfr # 56104
Zoro # G6888049
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 13,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56104
- Zoro # G6888049
- UPC # 616026561045
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Details
Item | Disc Backup Pad |
Face Mounting Type | Adhesive/PSA |
Back Mounting Type | Threaded Shaft |
Max. RPM | 13,000 RPM |
Density | Medium |
Vacuum Hole Design | 5 Hole |
Thickness | 3/8 in |
Body Material | Foam |
Description
Disc Backup Pad, Disc Diameter 5 in, Face Mounting Type Adhesive/PSA, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 In.-24, Max. RPM 13,000 RPM, Density Medium, Vacuum Hole Design 5 Hole, Thickness 3/8 in, Body Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 1/8" x 1/4" A24R grinding wheel (DW8710)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 200 Grit (GB1S)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- DYNABRADE Disc Pad, 2-3/4" X8" (57457)
- DYNABRADE PAD 6" PSA (DB56177)
- DYNABRADE Dynabug II, Disc Pad, 2-2/3"x 7-3/4" (56326)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (56106)
- DYNABRADE RED-TRED Eraser, Disc Assembly, 92295 (92295)
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes w/5/16"-24 Threaded Shaft Hook & Loop Sander Pad Replaces Porter Cable 18001 (RSP37)
- Dynabrade Back Up Pads