Shop All Back Up Pads
This Product is Discontinued
Dynabrade
Disc Backup Pad, 5" Dia., Max. 13,000 RPM (Discontinued)
Mfr # 56106
Zoro # G3746057
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Adhesive/PSA
- Back Mounting Size 5/16"-24
- Max. RPM 13,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56106
- Zoro # G3746057
- UPC # 616026561069
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Diameter | 5" |
Details
Item | Disc Backup Pad |
Face Mounting Type | Adhesive/PSA |
Back Mounting Type | Adhesive/PSA |
Max. RPM | 13,000 RPM |
Density | Medium |
Vacuum Hole Design | Non-Vacuum |
Body Material | Urethane |
Thickness | 1/2 in |
Max. Speed | 13,000 rpm |
Description
Disc Backup Pad,5/16"-24,Vinyl Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.