Shop All Back Up Pads
Dynabrade
Disc Backup Pad, 5" Dia., Max. 13,000 RPM
Mfr # 56106
Zoro # G2121128
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Adhesive/PSA
- Back Mounting Size 5/16"-24
- Max. RPM 13,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56106
- Zoro # G2121128
- UPC # 616026000421
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Overall Width | 5 in |
Connector Size | 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Diameter | 5 in |
Pad Diameter x Thickness | 5 in Dia x 3/8 in T |
Connector Size & Type | Threaded Shaft - 5/16"-24 |
Description
PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Vinyl, Density Medium, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- 3M Stripping Pad 7200N, 14", Black, PK5 (7200N 236)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- OSG Carbide Bur, Cylinder, 3/8 in. (861-3750)
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50632)
- DYNABRADE Vacuum, Disc Pad, 5" dia. (56176)
- DYNABRADE PAD NON VAC PREMIUM 6IN PSA (56107)
- DYNABRADE 6" (152 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54328)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56102)
- DYNABRADE Disc Pad, Rubber-Face, 1-1/4" (54018)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- Dynabrade Back Up Pads