Shop All Back Up Pads
Dynabrade
Disc Backup Pad, 5" Dia., Max. 13,000 RPM
Mfr # 54334
Zoro # G2121082
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Hook-and-Loop
- Back Mounting Size 5/16"-24
- Max. RPM 13,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54334
- Zoro # G2121082
- UPC # 616026543348
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Overall Width | 5 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Diameter | 5 in |
Connector Size | 5/16"-24 |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Pad Diameter x Thickness | 5 in Dia x 3/8 in T |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Urethane, Density Medium, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes 5, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Short Nap Hook Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- DYNABRADE Non-Vacuum, Wet/Dry Sander Disc Pad, 6" (57545)
- DYNABRADE PAD PSA F/10400 (DB57454)
- DYNABRADE Vacuum, Dynafine Tear-Drop Disc Pad, 58049 (58049)
- DYNABRADE PAD NON VAC PREMIUM 6IN PSA (56107)
- DYNABRADE Disc Pad, 6" (50946)
- DYNABRADE Vacuum, Disc Pad, 8" dia. (56237)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- Dynabrade Back Up Pads