Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 8"dia., AO, 80G, Non-Vac
Mfr # 91446
Zoro # G0810977
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91446
- Zoro # G0810977
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Disc,8"dia.,AO,80G,Non-Vac |
Description
Disc,8 In.dia.,AO,80G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- DIABLO METAL CUTOFF DISC 4-1/2"" (DBD045125701F)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- MIRKA Gold 6" Grip 37H P100 (23-6MH-100)
- Dynabrade Hook & Loop Sanding Discs