Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 8"dia., AO, 40G, Non-Vac
Mfr # 91444
Zoro # G0810959
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91444
- Zoro # G0810959
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Coated |
Item | Disc,8"dia.,AO,40G,Non-Vac |
Description
Disc,8 In.dia.,AO,40G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82243)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank (310-002135)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- DYNABRADE 3" Non Vacuum - P120 (79817)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- PASCO Sanding Disc 5-in W x 5-in L 80-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05080V8)
- Dynabrade Hook & Loop Sanding Discs