Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 6"dia., AO, 80G, Vacuum0
Mfr # 79970
Zoro # G0804984
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79970
- Zoro # G0804984
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Disc,6"dia.,AO,80G,Vacuum0 |
Description
Disc,6 In.dia.,AO,80G,Vacuum0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (101299)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DYNABRADE Disc, 8"dia., AO, 80G, Non-Vac (91446)
- DYNABRADE 3" ExtremeVac3/32 (X32V)
- DYNABRADE HookandLoopDisc, 6", Vac, 320G, PK50 (91569)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- Dynabrade Hook & Loop Sanding Discs