Shop All Adhesive Discs
Dynabrade
Disc, 5"dia.x60G, AO, PSAFilmbac0
Mfr # 82454
Zoro # G0805596
Sold in multiples of 8 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Film
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 82454
- Zoro # G0805596
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Film and Paper Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Film |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Blue |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,5 In.dia.x60G,AO,PSA Filmbac0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- WEILER 1-1/2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17604)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P80G, AlO (66261131515)
- CLESCO PM-348-2 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-348-2)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- VSM 18" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 40G, F-Weight, PK 10 (352050)
- Dynabrade Adhesive Discs