Shop All Adhesive Discs
Dynabrade
Disc, 5"dia., AO, 120G, Non-Vac0
Mfr # 79241
Zoro # G0589174
product price: $33.76
/ea
$33.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79241
- Zoro # G0589174
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | PSA Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,5 In.dia.,AO,120G,Non-Vac0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51231)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- GLOBAL INDUSTRIAL 20 Dominator Extra Heavy Duty Stripping Pad, 430520, 5PK (261165PL)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) (66254400259)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- Dynabrade Adhesive Discs