Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 5"dia., 80G, Vacuum, PK100
Mfr # 79946
Zoro # G3509429
product price: $45.05
/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated, Vacuum Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79946
- Zoro # G3509429
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated, Vacuum Disc |
Item | Disc,5"dia.,80G,Vacuum0 |
Description
Disc,5 In.dia.,80G,Vacuum0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- DYNABRADE 3" Backing Pad (54262)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- DYNABRADE HookandLoopDisc, 5", N/V80G, PK50 (91545)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- MIRKA Abranet 9" Grip P120 (9A-223-120)
- Dynabrade Hook & Loop Sanding Discs