Shop All Adhesive Discs
Dynabrade
Disc, 5"dia., 60G, Vacuum0
Mfr # 82465
Zoro # G0805788
product price: $0.87
/ea
Sold in multiples of 8 for $6.96
$6.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Film
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 82465
- Zoro # G0805788
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Film and Paper Disc |
Vacuum Hole Design | Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Film |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Color | Blue |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,5 In.dia.,60G,Vacuum0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.020" Dia., 12,000 RPM (13C370)
- PFERD 8" Standard Twist Knot Wheel - .014 CS Wire, 1-1/4" A.H. (81708)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-1/2" Arbor Hole (8345)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377539)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 60 Grit (30513T)
- Dynabrade Adhesive Discs