Shop All Adhesive Discs
Dynabrade
Disc, 3-1/2"dia., AO, 80G, Non-Vac0
Mfr # 79230
Zoro # G0589104
product price: $33.76
/ea
$33.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 79230
- Zoro # G0589104
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 3-1/2" |
Details
Item | PSA Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,3-1/2 In.dia.,AO,80G,Non-Vac0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- GATOR Sanding Sheet, 11 in L, 9 in W, 150 Grit, Fine, Aluminum Oxide Abrasive (3262)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DIABLO PSA Sanding Disc, 5", 120G, PK5 (DCD050120P05G)
- Dynabrade Adhesive Discs