Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100
Mfr # 79936
Zoro # G0589689
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3-1/2"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 79936
- Zoro # G0589689
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3-1/2" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Item | Disc,3-1/2"dia.,AO,120G,Non-Vac0 |
Description
Disc,3-1/2 In.dia.,AO,120G,Non-Vac0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- MERIT Qk Change Disc, ZircAlO, 3in, 36G, TS, PK50 (08834167072)
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- 3M CUBITRON Hook/Loop Disc, 6 Holes, 120 Grit, PK50 (60440296469)
- Dynabrade Hook & Loop Sanding Discs