Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 11.25"dia., 80G, AO, GldH/F5Hs
Mfr # 91310
Zoro # G0810715
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design 5 Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91310
- Zoro # G0810715
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | 5 Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Disc,11.25"dia.,80G,AO,Gld H/F 5 Hs |
Description
Disc,11.25 In.dia.,80G,AO,Gld H/F 5 Hs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/4" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83376)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60460)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 240SC Grit (34204)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE SANDER 3" W/ASST DISCS RAPID FIRE KIT* (DB18181)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- Dynabrade Hook & Loop Sanding Discs