Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 11.25"dia., 150G, AO, GldH/F
Mfr # 91307
Zoro # G0810557
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91307
- Zoro # G0810557
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Item | Disc,11.25"dia.,150G,AO,Gld H/F |
Description
Disc,11.25 In.dia.,150G,AO,Gld H/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes (435149)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838741)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- MIRKA Q.Silver 6" Grip 15H P320 (2B-611-320)
- Dynabrade Hook & Loop Sanding Discs