Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 11-1/4"dia., AO, 80G, Non-Vac
Mfr # 91300
Zoro # G0810575
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 91300
- Zoro # G0810575
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Disc,11-1/4"dia.,AO,80G,Non-Vac |
Description
Disc,11-1/4 In.dia.,AO,80G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- DYNABRADE MicrofinDisc, 11.25"D100um, AO, NVac (91320)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- Dynabrade Hook & Loop Sanding Discs