Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 11-1/4"dia., AO, 36G, Non-Vac
Mfr # 91315
Zoro # G0810636
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 91315
- Zoro # G0810636
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Abrasive Type | Coated |
Item | Disc,11-1/4"dia.,AO,36G,Non-Vac |
Description
Disc,11-1/4 In.dia.,AO,36G,Non-Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ECONOLINE Filter Bag (414419)
- MIRKA Mesh Grip, Disc, 3", P80 Grit, PK50 (9A-203-080)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- DIABLO SANDNET DISC 5"" 120G 10P (DND050120H10I)
- Dynabrade Hook & Loop Sanding Discs