Shop All Adhesive Discs
Dynabrade
Disc, 1-1/4"dia., Non-Vac, AO, PSA, 320G
Mfr # 78144
Zoro # G3691952
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Backing Material Film
- Series Dynacut
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 78144
- Zoro # G3691952
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 1-1/4" |
Details
Item | PSA Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Backing Material | Film |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 320 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,1-1/4 In.dia.,Non-Vac,AO,PSA,320G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Economy 4x19 Row 0.012" SS Wire and 13-3/4" Wood Handle Scratch Brush (414SSE)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- CGW ABRASIVES End Wire Brush, 1 Kntd, 0.020, Con, 1/4 Shnk (60131)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 180 Grit (05539554459)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- DYNABRADE PSA Disc, 5", NV 220G, PK50 (91532)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- Dynabrade Adhesive Discs