Shop All Air Grinders
Dynabrade
Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 25,000 RPM, 0.3 hp
Mfr # DGS32
Zoro # G0946689
product price: $106.25
/ea
Free Shipping & Returns
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Medium Duty
- Handle Material Thermoplastic Rubber
- HP 0.3 hp
- Includes Rotational Rear Exhaust, Safety-Lock Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # DGS32
- Zoro # G0946689
- UPC # 616026001923
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 3/8 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 6 mm |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 6 mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Rotational Rear Exhaust, Safety-Lock Lever, Case Included No, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology No, Switch Location Side, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3 Pc Crank Bolt Socket Set (240270)
- DRILL AMERICA 35.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD35.0MM)
- HULTAFORS TOOLS Chisel HDC 20-0.75" Blade Width (HDC 20)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51731)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.2 hp (50303)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54777)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- Dynabrade Air Grinders