Shop All Air Grinders
Dynabrade
Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM, 0.5 hp
Mfr # DGS51
Zoro # G0946655
Free Shipping & Returns
$106.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty Medium Duty
- Handle Material Thermoplastic Rubber
- HP 0.5 hp
- Includes Rotational Rear Exhaust, Safety-Lock Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # DGS51
- Zoro # G0946655
- UPC # 616026001930
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 7 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Rotational Rear Exhaust, Safety-Lock Lever, Case Included No, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology No, Switch Location Side, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #30 (C23184)
- DIABLO 1-1/2"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1380)
- UWS Replacement Keys, KEYCH509 (KEYCH509)
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48205)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 20,000 rpm (56747)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/8 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48345)
- SP AIR 1/4" Heavy-Duty 120 Angle Die Grinder (SP-7212)
- Dynabrade Air Grinders