Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dia. Right Angle Disc Sander 4-1/2In
Mfr # 52518
Zoro # G1156045
product price: $613.70
/ea
Free Shipping & Returns
$613.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.55 HP
- Pad Size 4-1/2"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52518
- Zoro # G1156045
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4-1/2" |
Overall Length | 6" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Disc Sander |
HP | 0.55 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 07184 Guard and 01462 Safety Lock Lever |
Description
Dia. Right Angle Disc Sander 4-1/2In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31130)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE 3"&6" Dynorbital Extreme Random Orbital (DBX3262H)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- DYNABRADE Air Belt Sander, Industrial, 2.4 HP, 2 In. (14303)
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- Dynabrade Air Sanders, Buffers & Polishers