Shop All Air Sanders, Buffers & Polishers
Dynabrade
Deluxe Wet Sander/Polisher
Mfr # 51604
Zoro # G1154119
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Pad Size 6" to 8"
- Free Speed 2,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51604
- Zoro # G1154119
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" to 8" |
Overall Length | 13" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Two Hand Rotary Deluxe Buffer |
HP | 0.7 HP |
Free Speed | 2,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Safety Lock Throttle |
Description
Deluxe Wet Sander/Polisher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- FREEMAN PFBC940 Pneumatic 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stap (PFBC940)
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- DYNABRADE Dynascaler Surface Preparation Tool (30337)
- DYNABRADE Two-Hand Dynorbital R.O. Sander 6In (58419)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- Dynabrade Air Sanders, Buffers & Polishers