Shop All Sander Grinders & Accessories
Dynabrade
Cutlery Arm, 4 x 2 In
Mfr # 67213
Zoro # G6564835
product price: $715.15
/ea
Free Shipping & Returns
$715.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 4 x 2"
- For Use With Versatility Grinder
- Material Rubber
- Size 4 x 2 in
- Product Type Cutlery Contact Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 67213
- Zoro # G6564835
- UPC # 616026672130
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
size | 4 x 2" |
Size | 4 x 2 in |
Details
Item | Cutlery Arm |
For Use With | Versatility Grinder |
Material | Rubber |
Product Type | Cutlery Contact Arm |
Description
Cutlery Arm, Product Type Cutlery Contact Arm, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- WALTER Assembly Parts and Accessories FS1031 (FS1031)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- DYNABRADE Adjustable Machine Pedestal (67500)
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, Lock-On (6161-30)
- DEWALT 7" 8,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4597N)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- Dynabrade Sander Grinders & Accessories