Shop All Cut-Off Wheels
Dynabrade
Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S
Mfr # 94912
Zoro # G3694262
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 40
- Abrasive Material Diamond
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Gulleted/Slotted
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 94912
- Zoro # G3694262
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 3/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 40 |
Abrasive Material | Diamond |
Abrasive Wheel Type | Gulleted/Slotted |
Item | Cut-Off Wheel,4-1/2"dia.x3/8"40/50G G/S |
Description
Cut-Off Wheel,4-1/2 In.dia.x3/8 In.40/50G G/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide (52892)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G C/R (93917)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- DYNABRADE Cut-OffWheel, 4"dia.X.035X3/8"A/O (79389)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G G/S (93662)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- Dynabrade Cut-Off Wheels