Shop All Quick Connect Fittings
Dynabrade
Coupler, Mega-Flow, 1/4, Composite
Mfr # 97567
Zoro # G3705484
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Composite
- Quick Connect Air Coupling Max. Pressure 175 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 97567
- Zoro # G3705484
- UPC # 616026975675
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Overall Length | 2 in |
Description
Quick Connect Hose Coupling, Universal, Composite, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Blanking Kit (118612)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- DYNABRADE SWIVEL ADAPTOR 1/4" (DB95460)
- DYNABRADE Coupler Body, M(NPT), 1/4, Composite (94980)
- DYNABRADE COUPLER 1/4 MALE MEGAFLOW (DB95684)
- DYNABRADE SAFETY COUPLER 1/4" MALE (DB97567)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- DYNABRADE SAFETY COUPLER 1/4" (DB97566)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E575)
- Dynabrade Hose Fittings