Shop All Quick Connect Fittings
Dynabrade
Coupler Body, M(NPT), 1/4, Composite
Mfr # 94980
Zoro # G3614992
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Composite
- Quick Connect Air Coupling Max. Pressure 175 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 94980
- Zoro # G3614992
- UPC # 616026949805
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Overall Length | 2 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Universal, Composite, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116312-00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSR04.00)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- DYNABRADE Coupler Plug, (M)NPT, 1/4, Steel (95675)
- DYNABRADE SAFETY COUPLER 1/4" MALE (DB97567)
- DYNABRADE SWIVEL ADAPTOR 1/4" (DB95460)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97567)
- DYNABRADE COUPLER 1/4 MALE MEGAFLOW (DB95684)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97566)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- Dynabrade Hose Fittings