Shop All Filtration Accessories
Dynabrade
Coolant Filtration System, 230V
Mfr # 68100
Zoro # G6713366
product price: $3,929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,929.99
Free 30-Day Returns
Key Features
- Phase Single-Phase
- Width 0.4375 in
- Hz 60
- Length 0.5625 in
- Height 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 68100
- Zoro # G6713366
- UPC # 616026681002
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Width | 0.4375 in |
Length | 0.5625 in |
Height | 0.4375 in |
Details
Item | Coolant Filtration System |
Phase | Single-Phase |
Hz | 60 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Voltage | 230 |
Filter Rating | 1 micron |
Accessory Type | Coolant Filtration System |
Description
Coolant Filtration System, Voltage 230, Phase Single-Phase, Hz 60, Filter Rating 1 micron, Length 0.5625 in, Width 0.4375 in, Height 0.4375 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313406)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- DYNABRADE Coolant Filtration System, 115V (68000)
- DYNABRADE Replacement Filter, 5 Micron (66635)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- ASAHI Replacement Screen, 1" Size (3187010)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- VALTERRA INLINE WATER FILTER, PK 2 (A01-1132VP)
- Dynabrade Filtration Accessories